Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Gear pooler 2 fingered
  • Gear pooler 2 fingered
  • Gear pooler 2 fingered
  • Gear pooler 2 fingered

Gear pooler 2 fingered GP-75(B)

4.60 (5)
Item.#
09212341
Mfr.#
GP-75(B)
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
The GP-75(B) has 1 pawl connection hole, and can use nails reversely, The GP-75(B) has 1 pawl connection hole, and can use nails reversely
Dimensions A1 (mm)
80
Dimensions A (mm)
75
Dimension B1 (mm)
35
Dimensions B (mm)
45
Weight (kg)
0.4
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Machine maintenance
4
From Japan
On 2018-01-08 13:06:50
It is used for attaching / detaching a pulley in a narrow place. At 100 mm it is small, at 150 mm the body is large, 125 mm is the best size for purchase.
This review is about item#9212366.
When car maintenance
5
From Japan
On 2016-12-14 18:03:17
It was good at cheap and fast delivery. There is no functional problem.
This review is about item#9212357.
Used for bearing replacement
5
From Japan
On 2016-03-14 10:29:24
The fixture screws were tough and took time to move freely.
This review is about item#09212341.
Motorcycle repair
5
From Japan
On 2013-08-21 06:30:38
Although it did not match a little, it could also be easily cut out and used satisfactorily in terms of strength.
This review is about item#09212357.
Removal of gears, bearings and pulleys such as snow blower and motorcycle
4
From Japan
On 2013-06-12 16:57:15
so-so
This review is about item#09212357.