Buy more than* S$200* and get FREE SHIPPING

  • Gear pooler 2 fingered
  • Gear pooler 2 fingered
  • Gear pooler 2 fingered
  • Gear pooler 2 fingered

Gear pooler 2 fingered GP-100(B)

by Arm
4.75 (4)
Item.#
09212357
Mfr.#
GP-100(B)
Package Qty.
1PC
Ship pack of
1
50.83 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
The GP-75(B) has 1 pawl connection hole, and can use nails reversely, The GP-75(B) has 1 pawl connection hole, and can use nails reversely
Dimensions A1 (mm)
60
Dimensions A (mm)
100
Dimension B1 (mm)
80
Dimensions B (mm)
50
Weight (kg)
0.8
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
When car maintenance
5
From Japan
On 2016-12-14 18:03:17
It was good and fast delivery at a low price. There is no problem functionally.
This review is about item#9212357.
Used in the replacement of bearings
5
From Japan
On 2016-03-14 10:29:24
Firmly screw of the instrument, it took time to move freely.
This review is about item#09212341.
Bike repair
5
From Japan
On 2013-08-21 06:30:38
Although I did not meet a little was also satisfied with the easy to shaving can also strength use.
This review is about item#09212357.
Removal of gears and bearings and pulleys, such as snow removal machines and bikes
4
From Japan
On 2013-06-12 16:57:15
so-so
This review is about item#09212357.