Buy more than* S$200* and get FREE SHIPPING

  • Three gear pooler nail
  • Three gear pooler nail
  • Three gear pooler nail
  • Three gear pooler nail

Three gear pooler nail GP3-100

4.20 (5)
Item.#
09212402
Mfr.#
GP3-100
Package Qty.
1PC
Ship pack of
1
78.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension B1 (mm)
80
Maximum Diameter of Item (mm)
100
Dimensions B (mm)
50
Weight (kg)
1.1
Dimensions A1 (mm)
60
Minimum Diameter of Item (mm)
50
Dimensions A (mm)
100
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Removing handle of farm equipment
5
From Japan
On 2018-04-23 17:13:15
Because of the old machine, I had a lot of hardship, but I could detach it, I am satisfied sh.
This review is about item#9212411.
Bearing exchange
5
From Japan
On 2016-04-10 17:03:00
Very useful
This review is about item#09212402.
Replace shrink fitting pulley of super charger
2
From Japan
On 2016-03-04 20:07:06
Although the center is fixed firmly, when pulling the pulley horizontally, three claws are unbalanced and it is very difficult to set it. In that state I could not tighten the center screw, so I used another German puller.
This review is about item#09212402.
Pulley unplugged use
4
From Japan
On 2015-01-13 16:22:32
I bought it for use without a pulley, but I thought it might be a little bigger. I felt a little small and managed to get rid of. I would like to buy a little larger one next time, but I hesitate because the price is a bit high.
This review is about item#09212393.
I am using it for servicing machines, cars, motorbikes.
5
From Japan
On 2013-07-26 20:09:35
Making it is not a problem well. If possible please purchase another size if you can sell at a lower price.
This review is about item#09212411.