Buy more than* S$200* and get FREE SHIPPING

  • Three gear pooler nail
  • Three gear pooler nail
  • Three gear pooler nail
  • Three gear pooler nail

Three gear pooler nail GP3-150

by Arm
4.00 (4)
Item.#
09212427
Mfr.#
GP3-150
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (kg)
2.4
Dimensions A1 (mm)
100
Minimum Diameter of Item (mm)
60
Dimensions A (mm)
150
Dimension B1 (mm)
120
Maximum Diameter of Item (mm)
150
Dimensions B (mm)
95
Caution
The GP3-75 has 1 pawl connection hole, and can use nails reversely
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Bearing exchange
5
From Japan
On 2016-04-10 17:03:00
It was very helpful
This review is about item#09212402.
Pulley exchange shrink fitting of the supercharger
2
From Japan
On 2016-03-04 20:07:06
Center will be determined firmly, but I used a different puller made in Germany three because the nails did not tighten the center of the screw with pleasure the state not very set only rose when removing the pulley horizontally.
This review is about item#09212402.
Pulley Without use
4
From Japan
On 2015-01-13 16:22:32
I bought in use in pulley Without it, the kana may be a little more big, I thought. I was missing somehow felt a little small. I want to buy is now a thing a little more large, but the price will hesitate because a little high.
This review is about item#09212393.
Processing machinery, cars, we use in the development of the bike.
5
From Japan
On 2013-07-26 20:09:35
It also does not have good problem to make. You will buy another size if it is possible to sell at a little more low-price if possible.
This review is about item#09212411.