Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Three gear pooler nail
  • Three gear pooler nail
  • Three gear pooler nail
  • Three gear pooler nail
  • Three gear pooler nail

Three gear pooler nail GP3-200

4.00 (4)
Item.#
09212436
Mfr.#
GP3-200
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
130
Weight (kg)
5.5
Dimensions A1 (mm)
150
Minimum Diameter of Item (mm)
80
Dimensions A (mm)
200
Dimension B1 (mm)
150
Maximum Diameter of Item (mm)
200
Caution
The GP3-75 has 1 pawl connection hole, and can use nails reversely, The GP3-75 has 1 pawl connection hole, and can use nails reversely
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Bearing exchange
5
From Japan
On 2016-04-10 17:03:00
Very useful
This review is about item#09212402.
Replace shrink fitting pulley of super charger
2
From Japan
On 2016-03-04 20:07:06
Although the center is fixed firmly, when pulling the pulley horizontally, three claws are unbalanced and it is very difficult to set it. In that state I could not tighten the center screw, so I used another German puller.
This review is about item#09212402.
Pulley unplugged use
4
From Japan
On 2015-01-13 16:22:32
I bought it for use without a pulley, but I thought it might be a little bigger. I felt a little small and managed to get rid of. I would like to buy a little larger one next time, but I hesitate because the price is a bit high.
This review is about item#09212393.
I am using it for servicing machines, cars, motorbikes.
5
From Japan
On 2013-07-26 20:09:35
Making it is not a problem well. If possible please purchase another size if you can sell at a lower price.
This review is about item#09212411.