Buy more than* S$200* and get FREE SHIPPING

  • Combination Wrench
  • Combination Wrench
  • Combination Wrench

Combination Wrench RCW-8

4.27 (11)
Item.#
09212445
Mfr.#
RCW-8
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Forwarding Angle (Degree)
5
Dimensions T2 (mm)
7.0
Dimension D2 (mm)
18.0
Nominal Dimension (mm)
8
Weight (g)
35
Number of Gears
72
Dimensions T1 (mm)
4.5
Dimension D1 (mm)
17.2
Dimensions L (mm)
137
TRUSCO Part Number
369-2361
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 4.27
11 Customer Reviews
The reviews are automatic translation.
Adjustment and tuning of machine in factory
5
From Japan
On 2018-01-11 15:32:02
I was looking for a hand tool to adjust the opening / closing valve of the dust collector duct. It is convenient to make reliable work in a narrow space easily. We use magnet separately prepared and paste it on the work place.
This review is about item#9212454.
Used for screw closing of wing attachment of radio control airplane
5
From Japan
On 2016-10-23 20:24:35
It can be used in a narrow place, lightweight and finished quality is good. Ratchet interval is also easy to use finely.
This review is about item#9212472.
It is used for maintenance work of transport machine.
5
From Japan
On 2016-07-15 17:29:21
I am worried that there are many job tools and tools to use, but TOP's products are perfect with reliability and durability.
This review is about item#09212497.
Disassembly for machine repair
5
From Japan
On 2016-04-14 10:23:58
It is good that the ratchet part is colored. Black when loosening, yellow and obvious at the time of tightening.
This review is about item#09212463.
For car maintenance
5
From Japan
On 2016-03-12 21:32:21
It was easy to tighten and it is easy to use, because it can be tightened, relaxed but understood by color.
This review is about item#09212497.
Repair of construction machine
5
From Japan
On 2016-03-12 21:03:23
Top bought it from 10 to 19 and bought it easy to use, so I did not find the 2 thousand yen place I tried to arrange from 21 to 24, so I did not buy it because it was between 3 and 4 thousand yen level However, Monotaro was 2,000 yen unit, so I bought it, bolts where there is no pretend width of the possession in places which are quite narrow place, hoses and wiring etc interfere with each other and boxes do not enter and only glasses enter, It is useful for loosening or tightening the nut.
This review is about item#09212567.
Burner decomposition
1
From Japan
On 2015-01-27 19:34:40
I did not use much and it was broken.
Decomposition of burner
1
From Japan
On 2015-01-20 14:27:17
I bought 10 times even after I bought it but the gear slipped and the ratchet became unusable (T_T) Can you exchange it?
Installation work of narrow place of yacht
5
From Japan
On 2014-05-09 18:33:44
Because the power of the ratchet part is good, loose bolts can be turned easily! Workability got better.
This review is about item#09212497.
Motorcycle maintenance
5
From Japan
On 2010-02-04 23:03:22
It is light and very convenient to operate with 72 teeth. Since there is a tightening marker of the yellow ring, it is intuitively easier to understand than a switchable ratchet.
This review is about item#09212463.