Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Combination Wrench
  • Combination Wrench
  • Combination Wrench

Combination Wrench RCW-19

4.20 (10)
Item.#
09212551
Mfr.#
RCW-19
Package Qty.
1PC
Ship pack of
1
36.95 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Forwarding Angle (Degree)
5
Dimensions T2 (mm)
10.2
Dimension D2 (mm)
35.0
Nominal Dimension (mm)
19
Weight (g)
230
Number of Gears
72
Dimensions T1 (mm)
8.5
Dimension D1 (mm)
39.5
Dimensions L (mm)
245
TRUSCO Part Number
369-2281
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 4.20
10 Customer Reviews
The reviews are automatic translation.
Used to close the screw for the wing attachment of radio-controlled airplane
5
From Japan
On 2016-10-23 20:24:35
Can be used in a narrow place, lightweight finish quality may be. Finely easy to use even ratchet interval.
This review is about item#9212472.
We are using the maintenance work of transport machine.
5
From Japan
On 2016-07-15 17:29:21
Work pattern, but worries because the tooling to be used often TOP of the product is reliable, it is not perfect and durability.
This review is about item#09212497.
It exploded for machine repair
5
From Japan
On 2016-04-14 10:23:58
Is good is colored to ratchet part. Black When loosen, yellow and obvious when you tighten.
This review is about item#09212463.
In private car maintenance
5
From Japan
On 2016-03-12 21:32:21
It was possible this tightening, tightening, easy to use because loosen but can be seen in color.
This review is about item#09212497.
Repair of construction machinery
5
From Japan
On 2016-03-12 21:03:23
Since the top san bought easy-to-use and have from 10 to 19, and 21 to various looking for a place 2 thousand yen is not trying to align up to 24, I was reluctant to buy because it was three to four thousand yen There, Mr. Monotarou I bought because it was 2 thousand yen, pretty narrow place, Ya hoses and wiring, and the like is the way the box is a place not pretend width of possession is in such a place does not enter only glasses without entering bolt we come in handy at the time of such as nuts loosening and tightening.
This review is about item#09212567.
Burner decomposition
1
From Japan
On 2015-01-27 19:34:40
Broken not used much
Decomposition of the burner
1
From Japan
On 2015-01-20 14:27:17
Ratchet slips a gear but do not even use 10 times from buying is no longer available (T_T) Will it be the replacement?
Narrow the location of the installation work of the yacht
5
From Japan
On 2014-05-09 18:33:44
Loose bolt the force condition of the ratchet portion is good also turning comfortably! Workability went up.
This review is about item#09212497.
Bike maintenance
5
From Japan
On 2010-02-04 23:03:22
Operating in 72 teeth also lightly very convenient. Because there is a tightening mark of the yellow ring, Intuitive than ratchet of switchable.
This review is about item#09212463.
For tightening truck bed of the U-bolt.
5
From Japan
On 2010-01-16 11:33:39
Size of 24mm was in trouble quite without. Anyway convenient compared to ordinary glasses ratcheting. Finish may be. Quality compared to the KTC softening also cheap without inferiority.
This review is about item#09212576.