Buy more than* S$200* and get FREE SHIPPING

  • Nitrile Rubber Gloves
  • Nitrile Rubber Gloves
  • Nitrile Rubber Gloves
  • Nitrile Rubber Gloves
  • Nitrile Rubber Gloves

Nitrile Rubber Gloves N-3050

4.77 (13)
Item.#
09212664
Mfr.#
N-3050
Package Qty.
1Pair
Ship pack of
1
5.04 SGD
ADD TO CART
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Precision machinery industry, automobile-related services, light electrical machinery industries, machine industry, farming, and gardening
Material
Woolly nylon
Middle Finger Length (cm)
7.5
Size
M
Material (resin)
NBR (synthetic rubber)
Around Palms (cm)
18
Overall Length (cm)
23
Color
Gray
Customer Reviews
5 star 10
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.77
13 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2016-07-19 13:01:54
Thick that it gloves, fingertip sense becomes dull, after all had been done with bare hands was no longer essential to this product is car maintenance and perfect fit ♪
This review is about item#09212707.
Best gloves
5
From Japan
On 2016-02-01 22:38:54
The best available point of gloves is where washing and can be used repeatedly. It is strong. It will lead to savings of work gloves.
This review is about item#09212673.
Car maintenance
5
From Japan
On 2015-11-23 18:04:28
It is very easy to use and durable. Rubber surface does not have to come like that peeling. I think that it is difficult to the fine work of a fingertip.
This review is about item#09212664.
Metal processing production
4
From Japan
On 2015-05-20 18:00:40
As the metal products processing gloves, but easy to use there is a hit impression, Aki is poor hole a little durability. However in the gloves that were used, Nitorokku is very good. We would like to continue to use in the future.
This review is about item#09212655.
Outdoor work General
5
From Japan
On 2015-03-03 22:44:30
Although this kind of gloves has been using a lot, this product is feeling at the moment, will not feel like the best in durability.
This review is about item#09212707.
Tire replacement work, heavy goods work, automobile underbody decomposition work
5
From Japan
On 2014-01-21 12:42:31
Has been selectively used three types of work gloves, Nitorokku is a gem get on also durable and long-lasting work as a heavy maintenance you are using for many years among them. We will want to continue to use.
This review is about item#09212664.
Tire exchange
5
From Japan
On 2013-04-30 14:19:31
Because there is a good degree of adhesion
This review is about item#09212682.
Used in machine operation like
4
From Japan
On 2013-04-13 00:05:15
Foot feeling is is good, is easy to break weak durability. (Rubber portion)
This review is about item#09212655.
Tire replacement work
5
From Japan
On 2011-10-31 16:58:41
Very easy to use
This review is about item#09212716.
Used in automobile repair shop
5
From Japan
On 2011-04-20 15:04:30
I feel that fits in the hand and the grip is the best. In parts cleaner, etc., it can also be used only in times wash.
This review is about item#09212664.