Buy more than* S$200* and get FREE SHIPPING

  • Nitrile Rubber Gloves
  • Nitrile Rubber Gloves
  • Nitrile Rubber Gloves
  • Nitrile Rubber Gloves
  • Nitrile Rubber Gloves

Nitrile Rubber Gloves N-3050

4.79 (14)
Item.#
09212673
Mfr.#
N-3050
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Precision machinery industry, automobile-related services, light electrical machinery industries, machine industry, farming, and gardening
Material
Woolly nylon
Middle Finger Length (cm)
8
Size
L
Material (resin)
NBR (synthetic rubber)
Around Palms (cm)
20
Overall Length (cm)
24
Color
Gray