Buy more than* S$200* and get FREE SHIPPING

  • Nitrile Rubber Gloves
  • Nitrile Rubber Gloves
  • Nitrile Rubber Gloves
  • Nitrile Rubber Gloves
  • Nitrile Rubber Gloves

Nitrile Rubber Gloves N-3050

4.79 (14)
Item.#
09212691
Mfr.#
N-3050
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Precision machinery industry, automobile-related services, light electrical machinery industries, machine industry, farming, and gardening
Material
Woolly nylon
Around Palms (cm)
17
Overall Length (cm)
22
Material (resin)
NBR (synthetic rubber)
Color
Black
Middle Finger Length (cm)
7
Size
S
Customer Reviews
5 star 11
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.79
14 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-05-24 15:48:51
It is also very satisfying because it is saved as it can be used many times by washing strongly even on oil soiling fitting to hands.
Car maintenance
5
From Japan
On 2016-07-19 13:01:54
If it was a glove, it was thick, the fingertip sense became dull, eventually I went with bare hands but this product fitted perfectly and became indispensable for car maintenance ♪
This review is about item#09212707.
Best gloves
5
From Japan
On 2016-02-01 22:38:54
The best use point of this glove is where you can wash and use it repeatedly. It is strong. It leads to saving of gloves.
This review is about item#09212673.
Car maintenance
5
From Japan
On 2015-11-23 18:04:28
Very easy to use and durable. There is no such thing as rubber on the surface comes off. I think that it is difficult to do detailed work with your fingertips.
This review is about item#09212664.
Metal Processing Manufacture
4
From Japan
On 2015-05-20 18:00:40
As a metal product processing glove, it has a hit feeling and it is easy to use, but a little durability is bad and a hole is made. However, in the gloves used, Nitrock is very good. I would like to continue using it in the future.
This review is about item#09212655.
Outdoor work in general
5
From Japan
On 2015-03-03 22:44:30
I have used this kind of gloves in various ways, but at this time I feel that this product is the best in terms of use and durability.
This review is about item#09212707.
Tire replacement work, heavy load transportation work, automobile underbody disassembling operation
5
From Japan
On 2014-01-21 12:42:31
Three types of working gloves are used, among them Nitroku is a gem that is durable as a heavy maintenance used for many years and has long-lasting work as well. I want to keep using it in the future.
This review is about item#09212664.
Tire exchange
5
From Japan
On 2013-04-30 14:19:31
Good adhesion
This review is about item#09212682.
Used for machine operation
4
From Japan
On 2013-04-13 00:05:15
Although the foot feeling is good, durability is weak and it is easy to break. (Rubber part)
This review is about item#09212655.
Tire replacement operation
5
From Japan
On 2011-10-31 16:58:41
Very easy to use
This review is about item#09212716.