Buy more than* S$200* and get FREE SHIPPING

  • Nitrile Rubber Gloves
  • Nitrile Rubber Gloves
  • Nitrile Rubber Gloves
  • Nitrile Rubber Gloves
  • Nitrile Rubber Gloves

Nitrile Rubber Gloves N-3050

4.79 (14)
Item.#
09212716
Mfr.#
N-3050
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Precision machinery industry, automobile-related services, light electrical machinery industries, machine industry, farming, and gardening
Material
Woolly nylon
Middle Finger Length (cm)
8
Size
L
Material (resin)
NBR (synthetic rubber)
Around Palms (cm)
20
Overall Length (cm)
24
Color
Black
Customer Reviews
5 star 11
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.79
14 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-05-24 15:48:51
It is also very satisfying because it is saved as it can be used many times by washing strongly even on oil soiling fitting to hands.
Car maintenance
5
From Japan
On 2016-07-19 13:01:54
If it was a glove, it was thick, the fingertip sense became dull, eventually I went with bare hands but this product fitted perfectly and became indispensable for car maintenance ♪
This review is about item#09212707.
Best gloves
5
From Japan
On 2016-02-01 22:38:54
The best use point of this glove is where you can wash and use it repeatedly. It is strong. It leads to saving of gloves.
This review is about item#09212673.
Car maintenance
5
From Japan
On 2015-11-23 18:04:28
Very easy to use and durable. There is no such thing as rubber on the surface comes off. I think that it is difficult to do detailed work with your fingertips.
This review is about item#09212664.
Metal Processing Manufacture
4
From Japan
On 2015-05-20 18:00:40
As a metal product processing glove, it has a hit feeling and it is easy to use, but a little durability is bad and a hole is made. However, in the gloves used, Nitrock is very good. I would like to continue using it in the future.
This review is about item#09212655.
Outdoor work in general
5
From Japan
On 2015-03-03 22:44:30
I have used this kind of gloves in various ways, but at this time I feel that this product is the best in terms of use and durability.
This review is about item#09212707.
Tire replacement work, heavy load transportation work, automobile underbody disassembling operation
5
From Japan
On 2014-01-21 12:42:31
Three types of working gloves are used, among them Nitroku is a gem that is durable as a heavy maintenance used for many years and has long-lasting work as well. I want to keep using it in the future.
This review is about item#09212664.
Tire exchange
5
From Japan
On 2013-04-30 14:19:31
Good adhesion
This review is about item#09212682.
Used for machine operation
4
From Japan
On 2013-04-13 00:05:15
Although the foot feeling is good, durability is weak and it is easy to break. (Rubber part)
This review is about item#09212655.
Tire replacement operation
5
From Japan
On 2011-10-31 16:58:41
Very easy to use
This review is about item#09212716.