Buy more than* S$200* and get FREE SHIPPING

  • Nitrile Rubber Gloves
  • Nitrile Rubber Gloves
  • Nitrile Rubber Gloves
  • Nitrile Rubber Gloves
  • Nitrile Rubber Gloves

Nitrile Rubber Gloves N-3050

4.77 (13)
Item.#
09212725
Mfr.#
N-3050
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Precision machinery industry, automobile-related services, light electrical machinery industries, machine industry, farming, and gardening
Material
Woolly nylon
Around Palms (cm)
22
Overall Length (cm)
25
Material (resin)
NBR (synthetic rubber)
Color
Black
Middle Finger Length (cm)
9
Size
LL
Customer Reviews
5 star 10
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.77
13 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2016-07-19 13:01:54
Thick that it gloves, fingertip sense becomes dull, after all had been done with bare hands was no longer essential to this product is car maintenance and perfect fit ♪
This review is about item#09212707.
Best gloves
5
From Japan
On 2016-02-01 22:38:54
The best available point of gloves is where washing and can be used repeatedly. It is strong. It will lead to savings of work gloves.
This review is about item#09212673.
Car maintenance
5
From Japan
On 2015-11-23 18:04:28
It is very easy to use and durable. Rubber surface does not have to come like that peeling. I think that it is difficult to the fine work of a fingertip.
This review is about item#09212664.
Metal processing production
4
From Japan
On 2015-05-20 18:00:40
As the metal products processing gloves, but easy to use there is a hit impression, Aki is poor hole a little durability. However in the gloves that were used, Nitorokku is very good. We would like to continue to use in the future.
This review is about item#09212655.
Outdoor work General
5
From Japan
On 2015-03-03 22:44:30
Although this kind of gloves has been using a lot, this product is feeling at the moment, will not feel like the best in durability.
This review is about item#09212707.
Tire replacement work, heavy goods work, automobile underbody decomposition work
5
From Japan
On 2014-01-21 12:42:31
Has been selectively used three types of work gloves, Nitorokku is a gem get on also durable and long-lasting work as a heavy maintenance you are using for many years among them. We will want to continue to use.
This review is about item#09212664.
Tire exchange
5
From Japan
On 2013-04-30 14:19:31
Because there is a good degree of adhesion
This review is about item#09212682.
Used in machine operation like
4
From Japan
On 2013-04-13 00:05:15
Foot feeling is is good, is easy to break weak durability. (Rubber portion)
This review is about item#09212655.
Tire replacement work
5
From Japan
On 2011-10-31 16:58:41
Very easy to use
This review is about item#09212716.
Used in automobile repair shop
5
From Japan
On 2011-04-20 15:04:30
I feel that fits in the hand and the grip is the best. In parts cleaner, etc., it can also be used only in times wash.
This review is about item#09212664.