Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

  • Slim Offset Driver
  • Slim Offset Driver
  • Slim Offset Driver

Slim Offset Driver 6102-T

by ANEX
4.67 (3)
Item.#
09212831
Mfr.#
6102-T
Package Qty.
1Set(3PCSet)
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
108
Width (mm)
16
TRUSCO Part Number
327-2168
Thickness (mm)
10
Set Contents
+1, +2, -6
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Screw tightening in a narrow place
5
From Japan
On 2014-03-19 11:25:01
It is useful for screw tightening where the driver does not enter.
This review is about item#09212831.
Remove screws only at 12 mm space
5
From Japan
On 2013-12-25 15:36:17
It was used when we had to remove the screw at only 12 mm in space. Because it was a flathead screw, it was impossible with other methods, it was finally able to remove it with this product, it was very helpful. It will be noticeable for normal use, but it is wonderful to have such a product for when it is time.
This review is about item#09212831.
For disassembling and maintenance of vehicles
4
From Japan
On 2013-04-28 20:37:59
It is convenient to have one set when you need to skip the normal disassembly procedure and remove the hidden screws without removing the cover and auxiliaries.
This review is about item#09212831.