Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Speed Conversion Adapter
  • Speed Conversion Adapter
  • Speed Conversion Adapter

Speed Conversion Adapter GW-3AD

4.00 (1)
Item.#
09212856
Mfr.#
GW-3AD
Package Qty.
1Set(3PC)
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Set Contents
10mm -> plug corner 6.35mm, 13mm -> plug corner 9.5mm, 19mm -> plug corner 12.7mm
Accessories
Entering two O-ring angle
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Electromechanical maintenance
4
From Japan
On 2016-11-19 11:51:27
Use it by fitting in a flex wrench. The biggest advantage is that the box can be used where the height is lower than the usual ratchet. Because it is locked, there is no worry that the box will be left behind by the bolt, and since the upper part can be rotated by hand, it can be turned speedily. If you have a wrench with a switch you may be able to use it more conveniently, but because it is something like a help item when you are in embarrassment as an application, is this enough? But I wish it was about 1500 yen if it was a bit expensive as an item to help. So the star is 4.
This review is about item#9212856.