Buy more than* S$200* and get FREE SHIPPING

  • Emery sand

Emery sand Fine

4.50 (6)
Item.#
09212971
Mfr.#
Fine
Package Qty.
1PC(180g)
Ship pack of
1
7.10 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Uses for grinding knives after laying sand on water and fixing edged corners of grinded stones.
Grain Size
180
Capacity (g)
180
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Surface repair of the grinding wheel
4
From Japan
On 2016-08-19 18:57:36
You can face heal in its own way even if there is no, but I feel that is firmly scraped better to use it.
This review is about item#9212962.
Kitchen knife sharpener
5
From Japan
On 2016-05-10 12:04:25
Full tank!
This review is about item#09212971.
Modification of the grinding wheel
4
From Japan
On 2015-04-21 07:00:41
Furthermore eco and can be recovered when the flow of emery.
This review is about item#09212962.
Polishing of reel sword of lawn mower
5
From Japan
On 2015-04-10 13:20:35
Can sharpen very beautiful have aligned particles are now reaping well. I think that when you are released for oils and fats and kneaded was lawn mower.
This review is about item#09212971.
Plane repair of the grinding wheel
5
From Japan
On 2014-08-12 00:21:28
Kitchen knife for my favorite fish was what you want to keep always in shiny. In the habit of brushing always in the grinding wheel after the judge a fish, because it does not splinter well away dented the center around the grindstone, I purchased this product. Polishing of the grinding wheel is also a comfortable, we are very useful.
This review is about item#09212962.
Correction of the grinding wheel
4
From Japan
On 2014-02-11 17:15:20
Very easy to adjust the 鉋研 technique grindstone
This review is about item#09212971.