Buy more than* S$200* and get FREE SHIPPING

  • General Double-Stick S-Tape
  • General Double-Stick S-Tape
  • General Double-Stick S-Tape

General Double-Stick S-Tape J0760

4.60 (25)
Item.#
09213005
Mfr.#
J0760
Package Qty.
1Roll
Ship pack of
1
20.16 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
To paste photos and scraps. Small adhesive plates. Adhesive for calendars and posters. Thin and inconspicuous for general use.
Adhesive
Acrylic type
Tape Length (m)
20
Color
White
TRUSCO Part Number
362-1316
Adhesive Power (N/10mm)
5.5
Tape Thickness (mm)
0.12
Base Material
Non-woven fabric
Tape Width (mm)
100
Customer Reviews
5 star 19
4 star 4
3 star 1
2 star 0
1 star 1
Review Rating: 4.60
25 Customer Reviews
The reviews are automatic translation.
Used for the paste to the back of the sculpture nameplate
4
From Japan
On 2017-01-31 10:12:38
So cheap and longevity uses this manufacturer.
This review is about item#5828191.
Paste Tin
5
From Japan
On 2016-11-30 14:57:29
Price, is satisfied with the amount of both. We come in handy to the temporary stop of galvanized iron paste.
This review is about item#5828207.
Personal use
5
From Japan
On 2016-08-29 17:45:59
10 cm wide it is there was good.
This review is about item#6588547.
It is using the Paste packing in handmade bags.
5
From Japan
On 2016-01-11 15:22:40
But I was looking for a variety of double-sided tape, perfect products found in our work It is the second purchase of but have very survived. I would like to buy to continue.
This review is about item#06588547.
household use
5
From Japan
On 2015-12-10 23:15:58
And convenient Kana if there is one
This review is about item#05828146.
Used for the adhesion of the paper
3
From Japan
On 2015-10-08 20:34:21
It was purchased for making things using the paper for elementary school students. It was almost expected.
This review is about item#05828155.
Wall paste
5
From Japan
On 2015-05-17 14:37:07
Compared to no brand, a strong adhesive force. Also it makes use of.
This review is about item#05828146.
Use the laser processing.
5
From Japan
On 2014-07-01 15:53:50
There is a pressure-sensitive adhesive force than the other manufacturers, I think it best. I would like to continue to buy in the future.
This review is about item#05828155.
Stop at the end of Komaki
4
From Japan
On 2014-05-20 13:23:59
Very good also adhesive force in a suitable size in the Holding. Other manufacturers were also used, but are pleased with our products.
This review is about item#06588547.
Case upholstery
5
From Japan
On 2014-04-14 13:09:15
Also degree of tackiness has been well satisfied.
This review is about item#05828146.