Buy more than* S$200* and get FREE SHIPPING

  • Water deionizer, Carbon Cartridge Filters Pretreatment

Water deionizer, Carbon Cartridge Filters Pretreatment -

Item.#
09214983
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
64.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
AS ONE Part Number
1-3134-14
Allowable Temperature (degreeC)
60 or less
Overall Length (mm)
248
Compatible Body
Pure water cartridge unit (DX-07, DX-10, DX-15)
Filtration Pricision (microm)
10
Inner Diameter x Outside Diameter (phi mm)
25x63
Material
(Filter media) polypropylene, polyethylene, (core) polypropylene, (binder) acrylic, (end cap) TPE