Buy more than* S$200* and get FREE SHIPPING

  • Water deionizer, Wind Cartridge Filters Posttreatment

Water deionizer, Wind Cartridge Filters Posttreatment -

Item.#
09214992
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
38.71 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inner Diameter x Outside Diameter (phi mm)
29x63
Material
(Filter media, core) polypropylene
Filtration Pricision (microm)
1
Compatible Body
Pure water cartridge unit (DX-07, DX-10, DX-15)
Overall Length (mm)
250
AS ONE Part Number
1-3134-15
Allowable Temperature (degreeC)
90 or less