Buy more than* S$200* and get FREE SHIPPING

  • Portable Water Purifier, Deionizer

Portable Water Purifier, Deionizer P-2

Item.#
09215193
Mfr.#
P-2
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
469.99 SGD
ADD TO CART
Shipped after 2018-03-08
Now we ship to...
...see all
Item Feature
Using Water Temperature (degree c)
2 to 40deg C
Water Sampling Water Quality (Mohm)
15 to 17.5 (in general tap water)
AS ONE Part Number
1-5733-01
Set Contents
(Mix) x2, hose nipple (PT1 / 4inchxphi4mm), water injection volume adjustment needle valve, triple mounting bracket, transparent housing x3, activated carbon filter (AF-117), ion exchange filter 1/4 in. tube x1m, received water for 1/4 in. tube x1m, receiv
Water Pressure Resistance (kg /cm2)
5
Obtaining Water Amount
8L/h
Dimension (mm)
410x130x360