Buy more than* S$200* and get FREE SHIPPING

  • Filter Cartridge FSD Series

Filter Cartridge FSD Series FSD1-010-PDOEPP

Item.#
09215297
Mfr.#
FSD1-010-PDOEPP
Package Qty.
1PC
Ship pack of
1
11.94 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
64
Material
PP (polypropylene)
AS ONE Part Number
1-7916-01
Overall Length (mm)
250
Compatible Housings Size
10 inches
Filtration Pricision (microm)
1