Buy more than* S$200* and get FREE SHIPPING

  • Filter Cartridge FSD Series
  • Filter Cartridge FSD Series
  • Filter Cartridge FSD Series
  • Filter Cartridge FSD Series

Filter Cartridge FSD Series FSD1-050-PDOEPP

Item.#
09215306
Mfr.#
FSD1-050-PDOEPP
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
64
AS ONE Part Number
1-7669-23
Overall Length (mm)
250
Set Contents
Polypropylene filter (5microm)
Compatible Housings Size
10 inches
Filtration Pricision (microm)
5
Material
PP (polypropylene)
Compatible
Ion exchange element type pure water equipment (DI-20BB), etc.