Buy more than* S$200* and get FREE SHIPPING

  • Filter Cartridge FSD Series

Filter Cartridge FSD Series FSD2-100-PDOEPP

Item.#
09215342
Mfr.#
FSD2-100-PDOEPP
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
64
Overall Length (mm)
500
Standard Flow Rate (L/h)
420(0.030Mpa)
AS ONE Part Number
1-7916-08
Filtration Pricision (microm)
10
Material
PP (polypropylene)
Compatible Housings Size
20 inches