Buy more than* S$200* and get FREE SHIPPING

  • Filter Cartridge FPP Series

Filter Cartridge FPP Series FPP-05X-1

1.00 (1)
Item.#
09215367
Mfr.#
FPP-05X-1
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
64
Compatible Housings Size
10 inches
Dimension (phi x mm)
64x250
Overall Length (mm)
250
Material
PP (polypropylene)
AS ONE Part Number
1-7916-11
Filtration Pricision (microm)
5
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Filtration of simple tap water
1
From Japan
On 2013-04-03 15:07:10
It is difficult to install a filter on the filter housing It is very hard to fit the filter tip in the prescribed position ... It will be appreciated if you improve. If the upper hood fitting part is a little longer, it becomes easier to fit the filter
This review is about item#09215385.