Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Filter Cartridge FPP Series

Filter Cartridge FPP Series FPP-01X-2

2.50 (2)
Item.#
09215385
Mfr.#
FPP-01X-2
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
64
Dimension (phi x mm)
64x500
Filtration Pricision (microm)
1
Compatible Housings Size
20 inches
Material
PP (polypropylene)
Standard Flow Rate (L/h)
360(0.030Mpa)
Overall Length (mm)
500
AS ONE Part Number
1-7916-13
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Mud filtration of agricultural water
4
From Japan
On 2018-05-14 15:19:25
Using 1 micron, if the thread is soft and washed a little, the outer contamination can be taken immediately.
This review is about item#9215351.
Filtration of simple tap water
1
From Japan
On 2013-04-03 15:07:10
It is difficult to install a filter on the filter housing It is very hard to fit the filter tip in the prescribed position ... It will be appreciated if you improve. If the upper hood fitting part is a little longer, it becomes easier to fit the filter
This review is about item#09215385.