Buy more than* S$200* and get FREE SHIPPING

  • New Ms Cutter
  • New Ms Cutter
  • New Ms Cutter

New Ms Cutter -

3.33 (3)
Item.#
09215437
Mfr.#
-
Package Qty.
1Pack(10PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Cut ropes like rope and PP band.
Dimensions (Height H x Width W x Depth D) (mm)
160x30x7
Specification
Safety design blade difficult to touch the finger with an easy shape grip portion .
Materials (Blade)
Iron
Material (Body)
PS
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Cord of cardboard bundle, cutting of cello
4
From Japan
On 2017-02-13 17:51:38
You can easily cut ordinary cello and strings. Because it is not strong in rigidity, it may crack due to a small amount of power, but it is handy because it is inexpensive.
This review is about item#9215437.
Used to cut a thin rope to 40 mm
5
From Japan
On 2015-01-15 17:39:09
I was looking for a long time until now I was glad that I finally got it I never found a new one I used it for 5 years even if I used it for 5 years and the cutting surface of the rope was beautiful and it was nice
This review is about item#09215437.
Cut PP band and PP tape used for cardboard packing
1
From Japan
On 2013-05-02 15:45:31
· The pawl of the cutter is on the right side, and when you cut it with the feeling of pulling toward you just holding it with your right hand, the parts of the pawl will fly, and then it will fly to the teeth of the cutter. Two of the ten sets flew at the first use. There are also uses which are bad, but I think that there is a variation in the welding of parts that is unsuitable for right handedness and parts. I think that it can be used for a long time if it is used carefully so that no diagonal force is applied to the cutter or use it with the left hand. · When you cut the vinyl string, scraps of vinyl will collect on the tip end. It's not a big deal ... · · ·
This review is about item#09215437.