Buy more than* S$200* and get FREE SHIPPING

  • AC Clamp Meter, Analog

AC Clamp Meter, Analog 2608A

Item.#
09215595
Mfr.#
2608A
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
External Form Dimensions (Length x Width x Depth)(mm)
193x78x39
Batteries
AA batteries R6P (1.5V) x1
Frequency Range (Hz)
50 - 60
DC Voltage (V)
+/-3% of 60V full scale value
AC Voltage (V)
+/-3% of full scale value 150/300/600
Compatible Standard
2 IEC61010-2-031 2 CAT.II600V pollution degree (JIS C 1010-1) CAT.III300V pollution degree IEC61010-1 (JIS C 1010-2-31) IEC61010-2-032 (JIS C 1010-2-32)
Accessories
(8901), (9097), 6Px1 pieces AA batteries, instruction manual carrying case (7066), 0.5A/250V fuse measurement code
Measured Conductor Diameter
Maximum phi33mm
Alternating Current (A)
+/-3% of full scale 6/15/60/150/300 value
Resolution Capability
0.2A (minimum)
Resistance (omega)
+/-2% 1/10K of (median 25/250) scale length
Withstand Voltage
AC3700V / 1 minute
Weight (g)
(Including battery) about 275
Description
DC voltmeter with a possible emergency power check