Buy more than* S$200* and get FREE SHIPPING

  • Inbred direct two way clamp meter

Inbred direct two way clamp meter 2046R

Item.#
09215683
Mfr.#
2046R
Package Qty.
1PC
Ship pack of
1
329.90 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Continuous Opreration Time
About ten
Resolution Capability
AC: 0.1A (minimum) DC: 0.1A (minimum)
External Form Dimensions (Length x Width x Depth)(mm)
243x77x36
Measured Conductor Diameter
Maximum phi33mm
Electrical Connection Range (buzzer) (ohm)
(100 or less)
Accessories
(9094), R03x2 or AAA batteries, instruction manual measurement code (7066A), carrying case
Alternating Current (A)
0 - 600.0 +/-2.0% rdg +/-5dgt (50/60Hz) +/-3.5% rdg +/-5dgt (40 - 500Hz)
Frequency Range (Hz)
10/100/1K/10K (auto range) / 0.1 - 99.9% (DUTY)
Resistance (omega)
600/6K/60K/600K/6M/60M (auto range) +/-1% rdg +/-5dgt (600 - 6M) / +/-5% rdg +/-8dgt (60M)
DUTY
0.1 - 99.9% (pulse width / pulse period) +/-2.5% rdg +/-5dgt
Batteries
AAA batteries R03 (1.5V) x2
Capacitance (F)
400n/4micro/40micro
Auto Power-off
About 15 minutes
Withstand Voltage
AC6880V / 5 seconds
Weight (g)
(Including battery) about 300
Application
CAT.IC600V supported. Good for measurements in the lead-in wire.
Description
RMS measurement to exert power in a distorted waveform function with peak hold function the recording of the NCV function minimum / maximum value that can be associated hot check to CAT.IV600V can be temperature measurement function wi
DC Voltage (V)
600m/6/60/600 auto range +/-1.0% rdg +/-3dgt
AC Voltage (V)
6/60/600 auto range +/-1.5% rdg +/-4dgt (50/60Hz) +/-3.5% rdg +/-5dgt (40 - 400Hz)
Compatible Standard
IEC61010-1 CAT.IV600V, IEC61010-031, IEC 61010-2-032, IEC 61326