Buy more than* S$200* and get FREE SHIPPING

  • Inbred direct two way clamp meter

Inbred direct two way clamp meter 2003A

Item.#
09215717
Mfr.#
2003A
Package Qty.
1PC
Ship pack of
1
499.90 SGD
ADD TO CART
Shipped after 2017-04-06
Now we ship to...
...see all
Item Feature
Analog Output
AC/DC400A(DC400mV)AC/DC2000A(DC200mV)
External Form Dimensions (Length x Width x Depth)(mm)
250x105x49
Withstand Voltage
AC6880V / 5 seconds
Weight (g)
About530(include battery)
Accessories
(8201), (9094), R6Px2 four AA batteries, instruction manual carrying case measuring code (7107), output plug
Caution
Damage by falling impact and high temperature is not covered by warranty, Damage by falling impact and high temperature is not covered by warranty
Continuous Opreration Time (hours)
(About 10 minutes auto sleep function ) about 100
Resistance (omega)
400/4000+/-1.5%rdg+/-2dgt
Resolution Capability
AC: 0.1A (minimum) DC: 0.1A (Min)
Measured Conductor Diameter
Maxphi55mm
Electrical Connection Range (buzzer) (ohm)
400 (buzzer 0 to 50 +/- 35 sounds)
Batteries
AA batteries R6P (1.5V) x 2
Application
For large current measurement such as welding machine
Alternating Current (A)
400/2000 +/- 1.5% rdg +/- 2dgt (0 to 1000) (50 / 60Hz) +/- 3% rdg +/- 4dgt (0 to 1000) (500Hz to 1kHz) +/- 3% rdg +/- 2dgt (1001 to 2000) (50 / 60Hz)
DC Voltage (V)
400/1000+/-1%rdg+/-2dgt
AC Voltage (V)
400/750+/-1.5%rdg+/-2dgt(50/60Hz)+/-1.5%rdg+/-4dgt(40Hz to 1kHz)