Buy more than* S$200* and get FREE SHIPPING

  • Inbred direct two way clamp meter

Inbred direct two way clamp meter 2055

Item.#
09215735
Mfr.#
2055
Package Qty.
1PC
Ship pack of
1
269.90 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Resolution Capability
AC: 0.1A(minimum) DC:0.1A (minimum)
Measured Conductor Diameter
Maximum 40 mm phi
Electrical Connection Range (buzzer) (ohm)
Under 100 the buzzer sounds off
Auto Power Save
About 15 minutes
DC Current
600.0 / 1000 A +/-1.5%rdg+/-5dgt
Accessories
Measuring cord (7066), mobile case (9094), AAA dry cell battery R03x2, Instruction manual
Caution
Damage by falling impact and high temperature is not covered by warranty, Damage by falling impact and high temperature is not covered by warranty
Frequency Range (Hz)
10/100/1K/10K (auto range) / 0.1 to 99.9% (DUTY)
Resistance (omega)
600/6K/60K/600K/6M/60M(auto range) +/-1%rdg+/-5dgt (600-6M) / +/-5%rdg+/-8dgt (60M)
Compatible Standard
IEC61010-1CAT.IV600V, IEC61010-031, IEC61010-2-032, IEC61326
External Form Dimensions (Length x Width x Depth)(mm)
254x82x36
Withstand Voltage
AC6880V/5 second intervals
Weight (g)
About 310 (a battery is included)
Continuous Opreration Time
About 35
Batteries
AAA dry cell battery R03(1.5V) X 2
Application
Since it is CAT.[IV]600V supported, it is ideal for service wire measuring
Alternating Current (A)
0 To 600.0 / 1000 +/- 1.5 %rdg + 5 dgt (50 / 60 Hz) +/- 3 %rdg + 5 dgt (40 to 400 Hz)
DC Voltage (V)
600 m/6 / 60/600 auto range +/-1.0%rdg+/-3dgt
AC Voltage (V)
6/60/600 Auto range +/-1.3%rdg+/-4dgt(50/60 Hz) +/-3%rdg+/-5dgt (40-400 Hz)