Buy more than* S$200* and get FREE SHIPPING

  • Inbred direct two way clamp meter

Inbred direct two way clamp meter 2056R

Item.#
09215744
Mfr.#
2056R
Package Qty.
1PC
Ship pack of
1
399.90 SGD
ADD TO CART
Shipped after 2017-05-31
Now we ship to...
...see all
Item Feature
Resolution Capability
AC: 0.1A (minimum) DC: 0.1A (Min)
External Form Dimensions (Length x Width x Depth)(mm)
254x82x36
Withstand Voltage
AC6880V / 5 seconds
Weight (g)
About310(include battery)
Accessories
(7066), (9094), R03x2 pcs AAA batteries, manual carrying case measuring code
Caution
Damage by falling impact and high temperature is not covered by warranty, Damage by falling impact and high temperature is not covered by warranty
Frequency Range (Hz)
10/100 / 1K / 10K (autoranging) /0.1 to 99.9% (DUTY)
Resistance (omega)
600 / 6K / 60K / 600K / 6M / 60M (auto range) +/- 1% rdg +/- 5dgt (600 to 6M) / +/- 5% rdg +/- 8dgt (60M)
Compatible Standard
IEC61010-1CAT.IV600V,IEC61010-031,IEC61010-2-032,IEC61326
Capacitance (F)
400n / 4micro / 40microF (autoranging)
Measured Conductor Diameter
Maxphi40mm
Electrical Connection Range (buzzer) (ohm)
Buzzer at 100 or less
Batteries
AAA batteries R03 (1.5V) x 2
Application
CAT.IC600V supported. Good for measurements in the lead-in wire.
Alternating Current (A)
0 to 600.0/1000+/-2.0%rdg+/-5dgt(50/60Hz)+/-3.5%rdg+/-5dgt(40 to 500Hz)
DC Voltage (V)
600m / 6/60/600 auto range +/- 1.0% rdg +/- 3dgt
AC Voltage (V)
6/60/600 autoranging +/- 1.5% rdg +/- 4dgt (50 / 60Hz) +/- 3.5% rdg +/- 5dgt (40 to 400Hz)