Buy more than* S$200* and get FREE SHIPPING

  • Leak Current Measuring Clamp Meter

Leak Current Measuring Clamp Meter 2433

5.00 (1)
Item.#
09215753
Mfr.#
2433
Package Qty.
1PC
Ship pack of
1
429.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Damage by falling impact and high temperature is not covered by warranty, Damage by falling impact and high temperature is not covered by warranty
External Form Dimensions (Length x Width x Depth)(mm)
185x81x32
Influence of External Magnetic Field
In an approaching state of 100Aphi15mm (Conductor diameter)below 10mA
Alternating Current (A)
50/60Hz:40/400m/400 +/-1%rdg+/-5dgt(40/400m) +/-1%rdg+/-5dgt(0 - 300) +/-2%dgt(300.1 - 399.9) WIDE:40/400m/400 +/-2.5%rdg+/-10dgt(20Hz - 1kHz) +/-1%rdg+/-5dgt(50/60Hz)(40/400m) +/-2.5%rdg+/-10dgt(40Hz - 1kHz) +/-1%rdg[+
Frequency Range (Hz)
20 - 1k(40 - 1k:400A)
Resolution Capability
0.01 mA (minimum
Compatible Standard
IEC61010-1 (JIS C 1010-1) CAT.III 300V Degree-of-contamination: 2 IEC 61010-2-032 (JIS C 1010-2-32)
Accessories
Carrying case (9052), AAA batteries R03 x2pcs , Manual
Purpose
Ideal for electric leak management of shops and buildings, Ideal for electric leak management of shops and buildings
Measured Conductor Diameter
Maximum phi40mm
Batteries
AAA batteries R03(1.5V) X 2
Response Time (seconds)
About 2
Continuous Opreration Time (hours)
About 40 hours (about 10-minituesute auto power off)
Withstand Voltage
AC3700V/1 miunte
Weight (g)
About 270 (battery included)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Earth leakage breaker to measure the leakage current of INV were found to cause the fly.
5
From Japan
On 2015-10-15 16:57:35
Usability was bad without range switching is accustomed. Will those that are not in the full range
This review is about item#09215753.