Buy more than* S$200* and get FREE SHIPPING

  • Leak Current Measuring Clamp Meter

Leak Current Measuring Clamp Meter 2433R

5.00 (3)
Item.#
09215762
Mfr.#
2433R
Package Qty.
1PC
Ship pack of
1
449.90 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
External Form Dimensions (Length x Width x Depth)(mm)
185x81x32
Influence of External Magnetic Field
10mA or less at the close of the state 100Aphi15mm (conductor diameter)
Alternating Current (A)
50/60Hz: 40/400m/400 +/-1% rdg +/-5dgt (40/400m) +/-1% rdg +/-5dgt (0 - 300) +/-2% dgt (300.1 - 399.9) < br> WIDE: 40/400m/400 +/-2.5% rdg +/-10dgt (20Hz - 1kHz) +/-1% rdg +/-5dgt (50/60Hz) (40/400m) +/-2.5% rdg +/-10dgt (40H
Frequency Range (Hz)
20 - 1K
Resolution Capability
0.01mA (minimum)
Compatible Standard
IEC61010-1 2 IEC61010-2-032 (JIS C 1010-1) CAT.III300V pollution degree (JIS C 1010-2-32)
Accessories
(9052), R03x2 or AAA batteries, instruction manual carrying case
Measured Conductor Diameter
Maximum phi40mm
Batteries
AAA batteries R03 (1.5V) x2
Response Time (seconds)
About 2
Continuous Opreration Time (hours)
(About 10 minutes auto power off) for about 24 hours
Withstand Voltage
AC3700V / 1 minute
Weight (g)
(Including battery) about 270
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Transformer facility management
5
From Japan
On 2014-11-04 14:24:56
Although it is mainly used for measuring the leakage current of the transformer of the power receiving equipment, since it has a measuring range of 40 mA which is compact and easy to use, it is reliable because the leak current can also be displayed and the clamp diameter is also large, Easy to clamp
This review is about item#09215762.
It is used on a daily basis for the management of electric facilities.
5
From Japan
On 2013-03-15 01:19:48
Although it is the purchase of the second one, since it can measure the effective value from the leak current to 400 A, it is easy to use and has a sense of reliability. Since the caliber is 40 mm, most of electric wires with large caliber can be measured with one unit. The price is also reasonable.
This review is about item#09215762.
Earth leakage survey
5
From Japan
On 2008-02-19 14:47:52
The sensitivity is very good. Effective value display is recommended.
This review is about item#09215762.