Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Clamp Meter
Item.#
09215787
Mfr.#
2412
Package Qty.
1PC
Ship pack of
1
619.90 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Caution
Damage by falling impact and high temperature is not covered by warranty, Damage by falling impact and high temperature is not covered by warranty
External Form Dimensions (Length x Width x Depth)(mm)
209x96x45
Resistance
200.0ohm + / -1.5% rdg + /-5dgt
Alternating Current (A)
50/60:20/200m/2/20/200/500+/-1.5%rdg+/-5dgt(20/200m/2)+/-2%rdg+/-5dgt(20/200)+/-2.5%rdg+/-5dgt(500)WIDE:20/200m/2/20/200/500+/-1%rdg+/-3dgt(50/60Hz)(20/200m/2)+/-1.5%rdg+/-3dgt(50/60Hz)(20/200)+/-2%rdg+/-3dgt(50/60Hz)(500)
Continuous Opreration Time (hours)
(60 minutes auto power off About) About 100
AC Voltage (V)
600+/-2%rdg+/-5dgt(50/60Hz)+/-5%rdg+/-5dgt(40 to 400Hz)
Output
DC200mV (500A range 50mV) the maximum value of each range: recorder output
Accessories
(7066), (8025), 006Px1 or carrying case (9072), output plug, instruction manual measurement code
Purpose
With external power source terminal. For long term leakage current monitoring., With external power source terminal. For long term leakage current monitoring.
Measured Conductor Diameter
Maximum phi40mm
Batteries
006P(9V)x1
Frequency Range (Hz)
40 to 400
Resolution Capability
0.01mA (minimum)
Withstand Voltage
AC3700V / 1 minute
Weight (g)
About 450 (including batteries)