Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Soldering Smoke Absorber
  • Soldering Smoke Absorber
  • Soldering Smoke Absorber
  • Soldering Smoke Absorber
  • Soldering Smoke Absorber

Soldering Smoke Absorber -

2.62 (8)
Item.#
09215893
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
When air volume decreases and smoke is not absorbed, please replace new filter.
Power Source (AC V)
100
Power Consumption (W)
15
Cycle(Hz)
50/60
Opreration Method
1. Place the unit on a flat surface 2. Activated carbon filter is inserted into the elongated gap from the body3 . Connecting to the power cord 4. Press the switch on the lower-left corner and turn on the power.5. Adjust to the proper angle
Air Capacity (m3/min) 50Hz/60Hz
2.4/2.8
Outside Dimension (mm)
200*208*130
Weight (kg)
about 1.1
Customer Reviews
5 star 0
4 star 1
3 star 3
2 star 4
1 star 0
Review Rating: 2.62
8 Customer Reviews
The reviews are automatic translation.
Solder work
3
From Japan
On 2013-03-29 15:24:46
I do not know if other products, but I feel a little noisy .... (Therefore) diligently, but I'd like to ON-OFF, the bad position of the switch, yet hard ... I'd like to compared with other products.
This review is about item#09215893.
Soldering
2
From Japan
On 2013-03-10 23:12:35
The position of the switch is hard to manipulate bad. Sound is noisy.
This review is about item#09215893.
Soldering wire parts
4
From Japan
On 2011-12-01 13:51:29
Exhaust is a good go out on the. The sound is very well to. Whether to have the filter does not know and does not continue use.
This review is about item#09215893.
Solder work of electronic components
3
From Japan
On 2011-04-04 10:53:21
But is the performance of the price commensurate It has come in handy to improve the environment at a low cost Suction is slightly weak in spite of the sound, but The direction of the discharge port is devised that the above is good rather than directly behind This advantage should be more appeal
This review is about item#09215893.
Solder of puff
2
From Japan
On 2010-10-31 13:26:42
For the eyes of the filter is rough, not be to say that can be very reliable. Because the sound is loud, it is to run all the time there is a resistance. Connects to the foot switch, this is a problem that seems be modified to see fan turns when you press.
This review is about item#09215893.
Solder work
2
From Japan
On 2010-10-14 14:47:17
When a puff shortage or solder board does not work to lift up to the vicinity of the center of the filter There is a risk of inhaling the solder fumes. Close up to have come when soldering iron solder board by changing the angle of a puff instrument can not be moved freely.
This review is about item#09215893.
I use to repair of electrical components (soldering).
2
From Japan
On 2009-09-13 22:04:43
Although the power switch is attached to the bottom of the front body food, this is it is difficult to have the operation. You should put in the lateral or upper body. At the same, the sound of the fan is quite large. I can not compare because it does not try the other models, but it is quite noisy in a quiet office.
This review is about item#09215893.
Work soldering
3
From Japan
On 2009-02-04 15:37:22
[With activated carbon filters used, good filtration properties, replacing simple] But also see how activated carbon www does not look only to the urethane sponge? something
This review is about item#09215893.