Buy more than* S$200* and get FREE SHIPPING

  • Activated Carbon Filter, 123x130mm
  • Activated Carbon Filter, 123x130mm
  • Activated Carbon Filter, 123x130mm

Activated Carbon Filter, 123x130mm -

3.00 (2)
Item.#
09215902
Mfr.#
-
Package Qty.
1Pack(3Sheet)
Ship pack of
1
-
[x]
Now we ship to...
...see all
Item Feature
Weight (g)
8
Material
Polyurethane foam
Application
Solder smoke filter replacement filter
Dimension (mm)
123x130
Specification
Activated carbon amount / 78 per cent, 316 g / m2
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Solvent discharge during painting
3
From Japan
On 2012-05-28 23:27:32
I wish there was a larger size filter.
This review is about item#09215902.
At the time of soldering
3
From Japan
On 2011-06-08 12:41:58
I think that it is an ordinary item because it is not a specially changed item
This review is about item#09215902.