Buy more than* S$200* and get FREE SHIPPING

  • Simple Face Mask, 4 Layers
  • Simple Face Mask, 4 Layers
  • Simple Face Mask, 4 Layers
  • Simple Face Mask, 4 Layers
  • Simple Face Mask, 4 Layers
  • Simple Face Mask, 4 Layers
  • Simple Face Mask, 4 Layers

Simple Face Mask, 4 Layers -

4.21 (121)
Item.#
09215927
Mfr.#
-
Package Qty.
1Bag(50Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Do not use it in places where oxygen levels are less than 18 percent.
Particle Collection Efficiency (%)
More than 95 (If the flow rate is up to 85L 0.26um) _x000D _ More than 99 (when the flow rate 32L is upto 0.26um )
Dimension (mm)
175*95
Specification
Rubber/round rubber
Purpose
Prevents inhalation of dust, pollen, and catching colds.
Structure
Four-layer structure
Material
Nonwoven fabric (PP)
Customer Reviews
5 star 68
4 star 24
3 star 19
2 star 7
1 star 3
Review Rating: 4.21
121 Customer Reviews
The reviews are automatic translation.
Construction work in
4
From Japan
On 2016-04-30 07:00:02
There are times when the ear is painful and has been one day. Size is like larger.
This review is about item#09215927.
When the paint job
3
From Japan
On 2016-04-28 11:13:39
Painting work I'm using at the time of the paper, is because the 4-layer Even though COSPA is good rub, but we repeat purchase nose around here want to improve because it is itchy would have been standing if hair
This review is about item#09215927.
For going out at the time of cedar pollen
3
From Japan
On 2016-01-06 19:29:37
The use of in-room stuffy because the filter is thick. I use to go out for such severe seasonal flu, such as influenza virus is a lot of hospitals, collective facilities and cedar pollen.
This review is about item#09215927.
Cold prevention
5
From Japan
On 2015-11-23 21:49:31
Good virus blocking effect than usual mask.
This review is about item#09215927.
Everyday
4
From Japan
On 2015-11-19 21:08:00
It is high painful much filter effect and move violently.
This review is about item#09215927.
In the cold
3
From Japan
On 2015-10-26 16:07:10
Monomonoshii feeling is?
This review is about item#09215927.
Cold prevention
5
From Japan
On 2015-10-16 21:05:54
Recommended in the discount is a single unit price
This review is about item#09215927.
Factory for work.
4
From Japan
On 2015-09-03 15:08:36
Fit is not good, but there is a filter is thick sense of security.
This review is about item#09215927.
Polishing work of the wooden work
5
From Japan
On 2015-07-22 01:10:17
We are also used without problem very we survived performance surface with repeated placement and cost because often use a short period of time
This review is about item#09215927.
Everyday
5
From Japan
On 2015-04-08 13:45:41
Company of the entrance, has been used by those who need to put in office, I feel outdoor, it's effective to pollen and dust in the indoor
This review is about item#09215927.