Buy more than* S$200* and get FREE SHIPPING

  • Multi Paint Masking Film
  • Multi Paint Masking Film
  • Multi Paint Masking Film
  • Multi Paint Masking Film
  • Multi Paint Masking Film

Multi Paint Masking Film #D 03910

4.33 (15)
Item.#
09216042
Mfr.#
#D 03910
Package Qty.
1Roll
Ship pack of
1
25.06 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Purpose
Putty powder approach of fender covers, step part cover, lights, lenses and CD or MD player
Adhesive
Acrylic type
Base Material
Polyethylene film (blue)
Tape Width (mm)
100
Adhesive Force (N/25mm)
2.9
Tape Length (m)
50
Thickness (mm)
0.07
Weight (g)
374
Customer Reviews
5 star 11
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 4.33
15 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2016-12-09 15:46:48
It is satisfied, what the problem is no, the pressure-sensitive adhesive is also happy to not rest even after the glue.
This review is about item#9216042.
And so as not to scratch it is adhere to the rear fender at the Ferrari engine repair
5
From Japan
On 2016-10-25 21:48:59
Adhesion is good, does not remain the glue also peeled off, usability is good
This review is about item#9216042.
Boat of the protective sheet
5
From Japan
On 2016-03-31 17:23:21
It helps use very cheap.
This review is about item#09216051.
Prevent everyday scratches
5
From Japan
On 2016-01-03 18:34:22
Good thing. Put so really can not complain.
Protection of protection and parts around the work place
5
From Japan
On 2015-12-28 09:12:39
Easy to handle.
This review is about item#09216042.
Auto maintenance
5
From Japan
On 2015-05-19 18:25:49
It helps to light decomposition construction and navigation mounting Toka various work
This review is about item#09216042.
Auto maintenance
5
From Japan
On 2015-04-06 16:16:02
It has been used in the automotive maintenance shop. It is best to protect the time of work. Many times I have to repeat. It is using divided wider and narrow to the width to use. Since the widespread use is no to say if a little cheaper price.
This review is about item#09216042.
Curing of car
5
From Japan
On 2014-07-16 23:42:17
It is a staple in the curing of the car. Only when the burn for a long time left and the body, if so informal, I think that there is no remaining glue.
This review is about item#09216042.
Housing mounting of car
5
From Japan
On 2014-07-08 17:50:06
Very good
This review is about item#09216051.
car
5
From Japan
On 2014-06-11 20:11:15
Very good
This review is about item#09216042.