The reviews are automatic translation.
When car maintenance
From Japan
On 2017-11-13 14:58:58
It is easy to use. Easy to stick, smooth glue when peeling off too strong. It protects from scratches during maintenance of the car.
For protecting car fender painted area
From Japan
On 2017-11-10 22:47:12
Adhesion is also sufficient, you can paste many times. The material is also durable, and it is handy in maintenance of the car.
I use it as a curing of the body when film construction on automobile glass.
From Japan
On 2017-09-29 09:58:25
Adhesion is moderate, we say that work staff is easy to use.
Since I can receive a guide by e-mail, I use the campaign frequently.
When working on cars and machinery
From Japan
On 2017-07-14 11:36:31
It is used to prevent scratches during work. There is enough thickness and it feels nice.
Healing of doors and fences
From Japan
On 2017-06-28 18:11:25
Although it was used for curing of aluminum, it is easy to use with just good adhesive strength.
When car maintenance
From Japan
On 2017-03-06 16:20:58
I repeat many times. It is easy to use and is useful for protection of the body. Easy to peel off easily after use, you can use with confidence.
maintenance
From Japan
On 2016-12-09 15:46:48
It is satisfactory, there is no problem, adhesion is satisfactory, and it does not remain after Nori.
In order to prevent scratches on the rear fender during Ferrari engine repair
From Japan
On 2016-10-25 21:48:59
Good adhesion, no glue remaining even when peeled off, easy to use
Boat protection sheet
From Japan
On 2016-03-31 17:23:21
It is very cheap and useful.
Usual scratch prevention
From Japan
On 2016-01-03 18:34:22
It is a good one. I can not complain.