Buy more than* S$200* and get FREE SHIPPING

  • Flat Can 20L, Color
  • Flat Can 20L, Color
  • Flat Can 20L, Color

Flat Can 20L, Color No.0486

4.17 (6)
Item.#
09216121
Mfr.#
No.0486
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Inner Diameter A1 (phi mm)
44
Depth E (mm)
170
External Dimensions (Total Width x Depth x Height) mm
350x170x410
Height H (mm)
410
Capacity (L)
20
Height C (mm)
370 (up to neck)
Scale
Yes
TRUSCO Part Number
405-2315
Caution
Capacity stated in the specific gravity of the water. Amount listed for the specific gravity varies by content, such as oil, so it may vary compared to the value written down.
Handle Width D (mm)
90
Inside Diameter A (mm phi)
50
Bore Diameter (phi mm)
44x50
Width B (mm)
350
Material
PE (polyethylene)
Nozzle
Per
Color
Yellow
Packing
Yes
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Storage of water
3
From Japan
On 2016-12-02 13:19:50
The mouth side lid of A1 broke in about half a year. It may be because there is a hole to attach the hose, but I felt it was a little weak. It is better to specify the screw on this side to screw so as not to put too much power.
This review is about item#9216112.
Household kerosene
5
From Japan
On 2016-10-28 20:02:52
I was looking for a fancy color kerosene can, it was in Monotaro san. I am beautiful and happy.
This review is about item#9216137.
Mainly transporting liquid outdoors
5
From Japan
On 2014-09-29 18:30:42
Though the thing smaller than 20 L was really good, since there were many choices of colors, I chose the item of this place. Somewhat, I thought that the handle part is small and it is difficult to carry around.
This review is about item#09216121.
Transport of fuel (light oil / kerosene)
3
From Japan
On 2013-07-23 17:40:29
I feel that the amount of contents is somewhat less than the poly container that I used before. It is a 20L container, but it feels like 20L only. The part of the hand is small, because it feels a narrow feeling, feeling that carrying is difficult to somewhat.
This review is about item#9216103.
Diesel oil reserve tank at yacht
4
From Japan
On 2013-04-11 13:17:14
It was a bit disappointing because the unexpected wall thickness was thin
This review is about item#9216094.
I would like to use it for kerosene
5
From Japan
On 2013-02-06 15:48:38
Thank you for detailed product explanation Because the part of the lid has no kerosene durability, it seems necessary to use while replacing, but because the color of kerosene polytank is red, there is only blue so I did not feel like to buy it on the net When I tried, I found someone who is using polytank for waste oil in kerosene Various, if you are looking for I came to the cheapest site here Even the same goods, the price difference is mostly conscientious price Thank you, it looks like it is outside the plan of kerosene, but it is a material that is no different from the product in the project, and person who considers it personally worried thinks that it is good for kerosene and kerosene exclusive poly tank , I also liked the color so I bought a black poly tank. I am looking forward to arrive (^_^) Speaking, it was the best if there was a black lid for 20 liters of kerosene durability (^ _ ^)
This review is about item#09216112.