Buy more than* S$200* and get FREE SHIPPING

  • Plastic Gas Can,  20L
  • Plastic Gas Can,  20L
  • Plastic Gas Can,  20L
  • Plastic Gas Can,  20L

Plastic Gas Can, 20L No.0830

4.00 (1)
Item.#
09216146
Mfr.#
No.0830
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Inner Diameter A1 (phi mm)
44
Handle Width D (mm)
90
Inside Diameter A (mm phi)
50
Width B (mm)
350
Material
PE (polyethylene)
Color
Red
Height C (mm)
370
Depth E (mm)
170
Overall Height (mm)
410
Capacity (L)
20
Others
Capacity stated in the specific gravity of the water. Amount listed for the specific gravity varies by content, such as oil, so it may vary compared to the value written down.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for pesticide formulation
4
From Japan
On 2017-07-10 22:32:54
I would like the nozzle and the packing of the funnel to make parts with poor strength.
This review is about item#9216173.