Buy more than* S$200* and get FREE SHIPPING

  • Plastic Gas Can,  20L
  • Plastic Gas Can,  20L
  • Plastic Gas Can,  20L
  • Plastic Gas Can,  20L

Plastic Gas Can, 20L No.0832

4.00 (1)
Item.#
09216164
Mfr.#
No.0832
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Inner Diameter A1 (phi mm)
44
Handle Width D (mm)
90
Inside Diameter A (mm phi)
50
Width B (mm)
350
Material
PE (polyethylene)
Color
Black
Height C (mm)
370
Depth E (mm)
170
Overall Height (mm)
410
Capacity (L)
20
Others
Capacity stated in the specific gravity of the water. Amount listed for the specific gravity varies by content, such as oil, so it may vary compared to the value written down.