Buy more than* S$200* and get FREE SHIPPING

  • Flat Can, with Handle, No Nozzle
  • Flat Can, with Handle, No Nozzle
  • Flat Can, with Handle, No Nozzle

Flat Can, with Handle, No Nozzle No.205

4.33 (6)
Item.#
09216225
Mfr.#
No.205
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inner Diameter A1 (phi mm)
44
Others
Connectoracity stated in the specific gravity of the water.Because specific gravity varies depending on content such as oil, there are cases when the declared volume doesn't enter.
Capacity (L)
5
TRUSCO Part Number
353-4707
Depth E (mm)
125
External Dimensions (Total Width x Depth x Height) mm
260x125x285
Bore Diameter (phi mm)
44x44
Width B (mm)
260
Material
POLYETHYLENE (PE)
1 Scale (mL)
-
Height C (mm)
225 (Neck down)
Handle Width D (mm)
85
Inside Diameter A (mm phi)
44
Overall Height (mm)
285
Scale
Not available
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
For drug storage
5
From Japan
On 2017-08-06 16:54:32
COSPA is good, easy to use good product. I will recommend it. Even for drinking water, it seems to be perfectly usable.
This review is about item#9216243.
Transport of water for watering
5
From Japan
On 2017-07-07 03:25:39
Purchased for 20L. The goods themselves are firm, so there is no problem. I need it enough. Although it was good even for a cheap tank for kerosene, choice this item considering the appearance at the work site. For the purpose of preventing the loss of the cap, there was a part connecting the main body and the cap Because it was broken soon, it was removed for disposal.
This review is about item#09216243.
As measures against drought
5
From Japan
On 2017-05-16 23:43:26
It is very handy because there is no size of this tank on the market. It seems to be useful when you want to make your occupied area as small as possible.
This review is about item#9216225.
When car wash at the scene
4
From Japan
On 2016-12-13 18:35:41
Because it did not sell at the shop front, I bought it. Usability is good.
This review is about item#9216243.
Camper's water supply and drainage
3
From Japan
On 2014-07-30 13:23:45
I searched for 2 in a small space, but there was not a suitable one. Considering the convenience of storage by arranging the most efficient cube a little We thought that it might be good if there was something about width: length: height = 15: 25: 20 (7.5 L).
This review is about item#09216225.
I put fuel for model engine and use it for mixing.
4
From Japan
On 2014-03-30 17:37:29
Although contents are visible well and easy to hold, I thought that it would be good if there was still a simple scale.
This review is about item#09216225.