Buy more than* S$200* and get FREE SHIPPING

  • Flat Can, with Handle, No Nozzle
  • Flat Can, with Handle, No Nozzle
  • Flat Can, with Handle, No Nozzle

Flat Can, with Handle, No Nozzle No.207

4.33 (6)
Item.#
09216243
Mfr.#
No.207
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inner Diameter A1 (phi mm)
44
Others
Connectoracity stated in the specific gravity of the water.Because specific gravity varies depending on content such as oil, there are cases when the declared volume doesn't enter.
Scale Interval
5L
Height C (mm)
370 (Neck down)
Depth E (mm)
170
External Dimensions (Total Width x Depth x Height) mm
350x170x410
Bore Diameter (phi mm)
44x50
Width B (mm)
350
Material
POLYETHYLENE (PE)
1 Scale (mL)
5000
Capacity (L)
20
Handle Width D (mm)
90
Inside Diameter A (mm phi)
50
Overall Height (mm)
410
Scale
Available