Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • For Flat Cans Cap With Vine

For Flat Cans Cap With Vine 2040

4.50 (4)
Item.#
09216252
Mfr.#
2040
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
73
Material
PE (polyethylene)
Compatible Container
Flattened cans of Mizuho Chemical Industry (No.0193, No.0195, No.0200, No.0204, No.0207, No.0315, No.0317, No.0319, No.0462, No.0480, No.0481, No.0482, No.0484, No.0485, No.0486, No.0487, No.0489, No.0829, No.0830, No.0831, No.0832, No.0833, No.0834, No.0835, No.0836, No.0837, No.
Inner Diameter (phi mm)
67
Color
White
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
For poly tubes with lid removed
5
From Japan
On 2017-11-20 08:03:09
There were lots of lids or damaged poly containers, so I was in trouble, but lost with the crown cap is saved without being lost.
This review is about item#09216252.
Maintenance of polycan
3
From Japan
On 2017-02-03 15:08:31
It does not fit all lids, but the product seems to be strong.
This review is about item#9216252.
Repair of poly tank for light oil for agricultural machinery
5
From Japan
On 2013-11-24 20:19:16
When light oil is put in a poly tank, cracks are easy to enter the cap due to aged deterioration, but since the poly tank itself was still in a usable condition, I purchased this and fixed it. If you buy a poly tank, it becomes garbage and the price is also high, so it is recommended for those who lost their caps.
This review is about item#09216252.
Fuel storage
5
From Japan
On 2013-07-23 13:23:07
It is strong enough for cheap price
This review is about item#09216252.