Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • For Flat Cans Discharge-Jet Set
  • For Flat Cans Discharge-Jet Set
  • For Flat Cans Discharge-Jet Set
  • For Flat Cans Discharge-Jet Set
  • For Flat Cans Discharge-Jet Set

For Flat Cans Discharge-Jet Set No.2041

2.50 (4)
Item.#
09216261
Mfr.#
No.2041
Package Qty.
1Set
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Depending on the maker, the nozzle connection openings have different size, so please confirm the compatibility beforehands
Inside Diameter A (mm phi)
34
Width B (mm)
51
TRUSCO Part Number
355-9891
Compatible
(Flat can) No.204, No.207, No.482, No.484, No.485, No.486, No487, No.830, No.831, No.832, No.833, No.837, No.838
Material
PE
Overall Height (mm)
350
Type
For 20L
Inner Diameter A1 (phi mm)
About 23
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 2
Review Rating: 2.50
4 Customer Reviews
The reviews are automatic translation.
To replace water
3
From Japan
On 2014-10-20 08:54:08
It was a bit bigger than the poly tank, but selfishness is good.
This review is about item#09216261.
For fuel refueling
1
From Japan
On 2013-11-29 21:08:30
I purchased a flat can with nozzle and used it for refueling, but I have not used it for half a year, but the nozzle fixing cap has broken. Since I purchased another one at the spare, I will exchange it for a brand new for the time being and use it. I did not add excessive force, but it broke up and I was in trouble. I want you to improve the durability a little more ... It is nice to be able to purchase another nozzle and fixed cap.
This review is about item#09216261.
Preliminary flat can nozzle
5
From Japan
On 2013-07-23 17:44:26
Purchased as a spare for flat can nozzle. I bought it as a spare because the nozzle part of the previously purchased flat can cracked and it became useless.
This review is about item#09216261.
For liquid movement
1
From Japan
On 2013-05-22 15:13:35
Although it purchased for 20 L, despite purchasing it, our company 's 20 - liter diameter did not match the diameter because it was not suitable. So you can not buy it in the future.
This review is about item#09216261.