Buy more than* S$200* and get FREE SHIPPING

  • For Flat Cans Discharge-Jet Set
  • For Flat Cans Discharge-Jet Set
  • For Flat Cans Discharge-Jet Set

For Flat Cans Discharge-Jet Set No.2043

2.50 (4)
Item.#
09216277
Mfr.#
No.2043
Package Qty.
1Set
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Depending on the maker, the nozzle connection openings have different size, so please confirm the compatibility beforehands
Inside Diameter A (mm phi)
34
Width B (mm)
51
Inner Diameter A1 (phi mm)
About 23
Material
PE
Overall Height (mm)
350
Type
5L / for 10L
Compatible
(Flat cans) Only no.202, No.203, No.205, No.206
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 2
Review Rating: 2.50
4 Customer Reviews
The reviews are automatic translation.
To replace water
3
From Japan
On 2014-10-20 08:54:08
It was a bit bigger than the poly tank, but selfishness is good.
This review is about item#09216261.
For fuel refueling
1
From Japan
On 2013-11-29 21:08:30
I purchased a flat can with nozzle and used it for refueling, but I have not used it for half a year, but the nozzle fixing cap has broken. Since I purchased another one at the spare, I will exchange it for a brand new for the time being and use it. I did not add excessive force, but it broke up and I was in trouble. I want you to improve the durability a little more ... It is nice to be able to purchase another nozzle and fixed cap.
This review is about item#09216261.
Preliminary flat can nozzle
5
From Japan
On 2013-07-23 17:44:26
Purchased as a spare for flat can nozzle. I bought it as a spare because the nozzle part of the previously purchased flat can cracked and it became useless.
This review is about item#09216261.
For liquid movement
1
From Japan
On 2013-05-22 15:13:35
Although it purchased for 20 L, despite purchasing it, our company 's 20 - liter diameter did not match the diameter because it was not suitable. So you can not buy it in the future.
This review is about item#09216261.