Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flattened Can, With Single Mouth, Handles And Nozzles
  • Flattened Can, With Single Mouth, Handles And Nozzles
  • Flattened Can, With Single Mouth, Handles And Nozzles

Flattened Can, With Single Mouth, Handles And Nozzles No.192

4.40 (5)
Item.#
09216286
Mfr.#
No.192
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside Diameter A (mm phi)
99
Bore Diameter (phi mm)
99
Material
PE
Height C (mm)
280 (Neck down)
Depth E (mm)
160
Overall Height (mm)
330
Capacity (L)
10
Standard
Synthetic plastic commodity that conforms to Law for Promotion of Sorted Collection and Recycling of Containers and Packaging (polyolefin hygenic standard) A conformity
Scale
Not available
Others
Connectoracity stated in the specific gravity of the water.Because specific gravity varies depending on content such as oil, there are cases when the declared volume doesn't enter.
Handle Width D (mm)
80
External Dimensions (Total Width x Depth x Height) mm
310x160x330
Width B (mm)
310
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
As a liquid container
5
From Japan
On 2016-07-28 16:23:25
Removing the lid, it was good because the inner lid is attached
This review is about item#09216286.
Put hot water
4
From Japan
On 2015-10-12 17:15:40
Packing is very good, is not it? Because the making of the lid is also solid, it seems that you can expect to use for a long time.
This review is about item#09216286.
Sample shipment
5
From Japan
On 2015-03-24 13:51:27
It is more useful than a round bottle because it is strong and easy to carry. It is okay to ship by courier as it is. However, as the price rose by more than 30% compared to when I bought it in January, I am thinking what to do in the future. I should have bought a lot! If there is such a system that you can notify in advance the price increase of the product with the purchase record, it will be appreciated because it is possible to purchase it quickly.
This review is about item#09216286.
Used to transfer alkaline waste liquid.
5
From Japan
On 2014-06-27 13:57:01
It was easy to use in a wide mouth. The price was cheap to some extent, but I feel like I could be cheaper. It is saved if there are indications that can be used at a glance such as acids, alkalis, solvents, fats and oils etc.
This review is about item#09216295.
For oil recovery
3
From Japan
On 2014-04-03 20:23:41
It was a little big.
This review is about item#09216295.