Buy more than* S$200* and get FREE SHIPPING

  • Square Cans, Single-Capped, with Handles

Square Cans, Single-Capped, with Handles No.200

4.00 (2)
Item.#
09216304
Mfr.#
No.200
Package Qty.
1PC
Ship pack of
1
41.98 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nozzle
Not available
Others
Connectoracity stated in the specific gravity of the water.Because specific gravity varies depending on content such as oil, there are cases when the declared volume doesn't enter.
Height C (mm)
370
Handle Width D (mm)
100
Depth E (mm)
260
Unit Height C (mm)
370 (Neck down)
External Dimensions (Total Width x Depth x Height) mm
260x260x385
Bore Diameter (phi mm)
50
Standard
Synthetic plastic commodity that conforms to Law for Promotion of Sorted Collection and Recycling of Containers and Packaging (polyolefin hygenic standard) A conformity
Material
PE
Width B (mm)
260
1 Scale (mL)
-
Capacity (L)
20
TRUSCO Part Number
280-2384
Inside Diameter A (mm phi)
50
Overall Height (mm)
385
Scale
Not available
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
In a detergent container
4
From Japan
On 2016-02-15 22:36:39
I bought it in a detergent container.
This review is about item#09216304.
As a container of battery electrolyte (waste liquid etc.)
4
From Japan
On 2013-03-04 09:46:24
Since the structure of the main body is set aside, there is no problem in storage and storage. Because the contents of the liquid was battery liquid (dilute sulfuric acid), I was worried about spillage from the liquid mouth when transporting the car.
This review is about item#09216304.