Buy more than* S$200* and get FREE SHIPPING

  • Dispenser 2 Type
  • Dispenser 2 Type
  • Dispenser 2 Type

Dispenser 2 Type No.2172

2.67 (3)
Item.#
09216347
Mfr.#
No.2172
Package Qty.
1PC
Ship pack of
1
3.55 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside Diameter A (mm phi)
15
Scale
Available
Width W (mm)
64
Scale Interval
25mL
Standard
Synthetic plastic commodity that conforms to Law for Promotion of Sorted Collection and Recycling of Containers and Packaging (polyolefin hygenic standard) A conformity
Discharge Capacity
2.0 - 2.2g
Material
PE
Overall Height (mm)
157
Capacity (mL)
250
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Kitchen work
1
From Japan
On 2015-09-09 15:12:25
I tried putting detergent for kitchen. Air leaks from a strange place, nothing comes out from the nozzle. I did not play a role at all as a product.
This review is about item#09216356.
Refillable detergent
5
From Japan
On 2015-03-08 15:11:12
Product with exact appearance (design, shape, movement) is full of streets and it is purchase of this product with the purchase of those, but the performance is completely different. It is comfortable to use, good durability, it can be said that it is an unreliable and reliable item.
This review is about item#09216347.
For MonotaRO · Industrial Hand Cleaner
2
From Japan
On 2014-10-24 16:40:18
When buying this dispenser -2 type, I inquired as to whether it can be used for dividing MonotaRO · industrial hand cleaner refill bags, but they answered that they do not know because they are not verified in kind. Since I bought it, because I purchased the item "try it out", I saw it by subdividing it from the refill bag, but it was not discharged like a shampoo but only "Poosh · Posh" and it was only chopped out. Only the orange detergent may be enough, but as the scrub particles are contained
This review is about item#09216356.