Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • PP Rope
  • PP Rope
  • PP Rope

PP Rope -

4.57 (102)
Item.#
09216566
Mfr.#
-
Package Qty.
1Roll
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Fracture Elongation (%)
20
Material
Polypropylene
Thickness (phi mm)
5
Weight (g)
about 770
Color
White
Breaking Strength (kgf)
66
Length (m)
300
Customer Reviews
5 star 74
4 star 14
3 star 12
2 star 2
1 star 0
Review Rating: 4.57
102 Customer Reviews
The reviews are automatic translation.
For packing
4
From Japan
On 2018-01-24 21:10:34
I am satisfied because it is tough, so strong. Cospa is also good.
This review is about item#35063953.
Product display
3
From Japan
On 2017-09-08 14:04:42
When displaying a product with a little weight, it is useful as a fixing string.
This review is about item#09216566.
For fixing wood, when binding at work
5
From Japan
On 2017-07-24 23:22:50
In the home center, I will do more than 800 yen, Materials and usability are the same as home centers, economically saved
This review is about item#60850447.
For packing shipment
4
From Japan
On 2017-07-21 16:11:12
Bulk buying is possible, quality is also good, low price. It may be for 4 mm
This review is about item#9216566.
For temporary fixation
3
From Japan
On 2017-05-26 20:56:14
You can divide it into a rope version of curing tape and use it without any problem. There is no problem in terms of price. Since there is no weathering, fuzzing with use of one season makes deterioration remarkable. I think if there is a rope of weather that can be used for about two seasons even if the price is a little higher.
This review is about item#35063953.
I usually bind a secondhand book
5
From Japan
On 2017-05-25 17:16:56
I bind a secondhand book. I am solid, so I have many other uses.
This review is about item#60850431.
Used to put together after branch off of self-governing association
5
From Japan
On 2017-05-25 16:04:51
Bulk buying, cheap and saved. It was 6 mm so far so you can use it with confidence.
This review is about item#60850431.
Loading
5
From Japan
On 2017-05-14 21:40:14
It had been packing up with carrot tape so far, but PP rope is easy to tie and satisfied.
This review is about item#60850422.
I use it when packing up.
5
From Japan
On 2017-04-24 15:24:15
It was nice to buy it very easy to use. I am very satisfied.
This review is about item#9216566.
Clerical work / general work
5
From Japan
On 2017-04-02 13:55:49
Stable products over the long term. Although I have repeatedly bought it, it is a very satisfactory product including cost performance.
This review is about item#35063953.